The store will not work correctly when cookies are disabled.
-
MFG Item Number
01930.0-00
Product Description
19" Fan Tray with 3 fans, 286 cfm, 230 V
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
286 CFM |
Thermostat |
No |
Power Consumption |
45 W |
Fan Speed |
2,600 RPM |
Noise Level |
55 dB |
Connection Type |
Power Inlet |
Number of Fans |
3 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01930.1-00
Product Description
19" Fan Tray with 3 fans, 286 cfm, 230 V
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
286 CFM |
Thermostat |
Yes |
Power Consumption |
45 W |
Fan Speed |
2,600 RPM |
Noise Level |
55 dB |
Connection Type |
Power Inlet |
Number of Fans |
3 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01931.0-00
Product Description
19" Fan Tray with 3 fans, 339 cfm, 120 V
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
339 CFM |
Thermostat |
No |
Power Consumption |
45 W |
Fan Speed |
2,900 RPM |
Noise Level |
55 dB |
Connection Type |
Power Inlet |
Number of Fans |
3 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01931.1-00
Product Description
19" Fan Tray with 3 fans, 339 cfm, 120 V
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
339 CFM |
Thermostat |
Yes |
Power Consumption |
45 W |
Fan Speed |
2,900 RPM |
Noise Level |
55 dB |
Connection Type |
Power Inlet |
Number of Fans |
3 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01940.0-00
Product Description
19" Fan Tray with 6 fans, 572 cfm, 230 V
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
572 CFM |
Thermostat |
No |
Power Consumption |
90 W |
Fan Speed |
2,600 RPM |
Noise Level |
57 dB |
Connection Type |
Power Inlet |
Number of Fans |
6 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01940.1-00
Product Description
19" Fan Tray with 6 fans, 572 cfm, 230 V
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
572 CFM |
Thermostat |
Yes |
Power Consumption |
90 W |
Fan Speed |
2,600 RPM |
Noise Level |
57 dB |
Connection Type |
Power Inlet |
Number of Fans |
6 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01941.0-00
Product Description
19" Fan Tray with 6 fans, 678 cfm, 120 V
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
678 CFM |
Thermostat |
No |
Power Consumption |
90 W |
Fan Speed |
2,900 RPM |
Noise Level |
57 dB |
Connection Type |
Power Inlet |
Number of Fans |
6 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
01941.1-00
Product Description
19" Fan Tray with 6 fans, 678 cfm, 120 V
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
678 CFM |
Thermostat |
Yes |
Power Consumption |
90 W |
Fan Speed |
2,900 RPM |
Noise Level |
57 dB |
Connection Type |
Power Inlet |
Number of Fans |
6 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
01950.0-00
Product Description
19" Fan Tray with 9 fans, 857 cfm, 230 V
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
858 CFM |
Thermostat |
No |
Power Consumption |
135 W |
Fan Speed |
2,600 RPM |
Noise Level |
58 dB |
Connection Type |
Power Inlet |
Number of Fans |
9 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01950.1-00
Product Description
19" Fan Tray with 9 fans, 857 cfm, 230 V
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
858 CFM |
Thermostat |
Yes |
Power Consumption |
135 W |
Fan Speed |
2,600 RPM |
Noise Level |
58 dB |
Connection Type |
Power Inlet |
Number of Fans |
9 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
LE 019
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved